!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, 5 TON CAPACITY, 15 FT LIFT, 220V, 11/2 FPM, 4.7 HP, 31 IN BETWEEN HOOKS

ELECTRIC CHAIN HOIST, 5 TON CAPACITY, 15 FT LIFT, 220V, 11/2 FPM, 4.7 HP, 31 IN BETWEEN HOOKS

KITO

ELECTRIC CHAIN HOIST, 5 TON CAPACITY, 15 FT LIFT, 220V, 11/2 FPM, 4.7 HP, 31 IN BETWEEN HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, 5 TON CAPACITY, 15 FT LIFT, 220V, 11/2 FPM, 4.7 HP, 31 IN BETWEEN HOOKS

ELECTRIC CHAIN HOIST, 5 TON CAPACITY, 15 FT LIFT, 220V, 11/2 FPM, 4.7 HP, 31 IN BETWEEN HOOKS

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,384.26 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2050IS2-15
  • Mfr. Model # ER2050IS2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 339.0 lbs

Product Details

This electric chain hoist has a load capacity of five tons. It can lift to 15 feet, has one speed of 11/2 feet per minute, and is 220 volts. This chain hoist has thermal protection, 4.7 horsepower, and the minimum between hooks is 31 inches. It has a motorized trolley and meets CSA standards.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook
  • Number of Speeds2
  • Maximum Lift Speed11 ft/min
  • Maximum Lifting Length15 ft
  • Motor Horsepower4.7 hp
  • Body MaterialAluminum
  • Includes BrakeYes
  • Chain Length15 ft.
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Hoist IP RatingIP55, IP65
  • Includes ClutchYes
  • Lifting Hook Opening Width47 mm
  • Number of Load Chains2
  • PhaseThree
  • Trolley Wheel MaterialCase-Hardened Steel
  • Chain FinishNickel Plated
  • StandardsASME B30.16, ASME H4, CSA, IP55
  • Duty Classification H4
  • Maximum Lifting Capacity 5 ton
  • Minimum Lift Speed 2 ft/min
  • Trolley Speed Hook Mounted - No Trolley
  • Current at Max. Voltage 17.3 A
  • Headroom 36 in
  • Brake Type Electromagnetic Brake
  • Chain Grade Grade 80
  • Chain Material Alloy Steel
  • Colour Black, Yellow
  • Features Maintenance-Free Braking System with A 10-Year/2,000,000 Activation Cycle Warranty
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Swivel Hook with Safety Latch
  • Overload Protection Included Yes
  • Thermal Protection Yes
  • Body Finish Powder Coated
  • Mfr. Warranty Length 3 yr
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list