!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, H3 - STD DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 15 FT MAX LIFTING L

ELECTRIC CHAIN HOIST, H3 - STD DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 15 FT MAX LIFTING L

DAYTON

ELECTRIC CHAIN HOIST, H3 - STD DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 15 FT MAX LIFTING L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, H3 - STD DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 15 FT MAX LIFTING L

ELECTRIC CHAIN HOIST, H3 - STD DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 15 FT MAX LIFTING L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,051.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2GXH7
  • Mfr. Model # 2GXH7
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 587
  • Shipping Weight 142.0 lbs

Product Details

This electric chain hoist is red with a powder-coated finish/coating. It has a one-year warranty and it is made out of steel. This electric chain hoist meets the standards for ANSI/ASME B30.16, CUL, NEMA.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook Mounted
  • Number of Speeds1
  • Maximum Lifting Length15 ft
  • Current at Max. Voltage15 A
  • Operating Voltage115V AC
  • Body Length19 25/32 in
  • Body Depth8 19/32 in
  • Brake TypeLoad Brake
  • Chain GradeGrade 80
  • Chain MaterialAlloy Steel
  • ColourRed
  • ControlsPush Button Pendant
  • Includes ClutchClutch Included
  • Lifting Hook Opening Width26 25/32 in
  • Minimum Retracted Length26 25/32 in
  • Number of Reeves2
  • Pendant IP RatingIP54
  • Starts and Stops per Hour150
  • Body FinishPowder Coated
  • For Outdoor UseNot For Outdoor Use
  • StandardsANSI/ASME B30.16, CUL Listed, NEMA Certified
  • Duty Classification H3
  • Maximum Lifting Capacity 4,000 lb
  • Trolley Speed 10 fpm
  • Current at Min. Voltage 15 A
  • Motor Horsepower 1 hp
  • Headroom 26 25/32 in
  • Body Width 11 1/32 in
  • Body Material Steel
  • Includes Brake Brake Included
  • Chain Length 15 ft
  • Clutch Type Overload Limiting
  • Controller Cord Length 15 ft
  • Included Components Chain Container
  • Lifting Hook Material Steel
  • Lifting Hook Type Hook with Safety Latch
  • Number of Load Chains 2
  • Overload Protection Included Overload Protection Included
  • Phase 1
  • Thermal Protection Included
  • Chain Finish Powder Coated
  • Mfr. Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list