!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 208-230/460V AC, HOOK MOUNTED - NO TROLLEY, 15 FPM

ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 208-230/460V AC, HOOK MOUNTED - NO TROLLEY, 15 FPM

KITO

ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 208-230/460V AC, HOOK MOUNTED - NO TROLLEY, 15 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 208-230/460V AC, HOOK MOUNTED - NO TROLLEY, 15 FPM

ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 208-230/460V AC, HOOK MOUNTED - NO TROLLEY, 15 FPM

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,234.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2005L215
  • Mfr. Model # ER2005L2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 587
  • Shipping Weight 88.0 lbs

Product Details

This electric chain hoist is yellow with a painted finish/coating. It has a one-year warranty and is made out of aluminum. In addition, it is corrosion/wear-resistant. It also features count hour meter, dual speed vfd, easy access suspension, extreme duty motor, and a smart brake. This electric chain hoist meets the standards for ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook Mounted
  • Number of Speeds1
  • Maximum Lifting Length15 ft
  • Motor Horsepower3/4 hp
  • Headroom14 19/32 in
  • Body Width13 11/16 in
  • Body MaterialAluminum
  • Includes BrakeBrake Included
  • Chain MaterialAlloy Steel
  • ColourYellow
  • ControlsPush Button Pendant
  • Hoist IP RatingIP55
  • Includes ClutchClutch Included
  • Lifting Hook Opening Width1 3/32 in
  • Minimum Retracted Length14 19/32 in
  • Number of Reeves1
  • Pendant IP RatingIP65
  • Starts and Stops per Hour360
  • Body FinishPainted
  • For Outdoor UseFor Outdoor Use
  • Resistance PropertiesCorrosion-Resistant, Wear-Resistant
  • Duty Classification H4
  • Maximum Lifting Capacity 1,000 lb
  • Programmable Non-Programmable
  • Current at Max. Voltage 1.7 A
  • Operating Voltage 208-230/460V AC
  • Body Length 20 3/16 in
  • Body Depth 7 1/2 in
  • Brake Type DC Current
  • Chain Grade Grade 80
  • Clutch Type Friction Clutch
  • Controller Cord Length 8 3/16 ft
  • Features Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
  • Included Components Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Swivel Hook with Safety Latch
  • Number of Load Chains 1
  • Overload Protection Included Overload Protection Included
  • Phase 3
  • Thermal Protection Included
  • Chain Finish Nickel-Plated
  • Mfr. Warranty Length 1 yr
  • Standards ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list