!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, 250 LBS CAPACITY, 10 FT LIFT, 2 SPEED, 208/230V, 3 PHASE, PENDANT CONTROL, YLW

ELECTRIC CHAIN HOIST, 250 LBS CAPACITY, 10 FT LIFT, 2 SPEED, 208/230V, 3 PHASE, PENDANT CONTROL, YLW

KITO

ELECTRIC CHAIN HOIST, 250 LBS CAPACITY, 10 FT LIFT, 2 SPEED, 208/230V, 3 PHASE, PENDANT CONTROL, YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, 250 LBS CAPACITY, 10 FT LIFT, 2 SPEED, 208/230V, 3 PHASE, PENDANT CONTROL, YLW

ELECTRIC CHAIN HOIST, 250 LBS CAPACITY, 10 FT LIFT, 2 SPEED, 208/230V, 3 PHASE, PENDANT CONTROL, YLW

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,463.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOEQ001SD410
  • Mfr. Model # EQ001SD4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 587
  • Shipping Weight 1.0 lbs

Product Details

This yellow electric chain hoist has a load capacity of 250 pounds. It can lift to 10 feet, has two speeds, and is 208/230 volts. This three-phase, pendant-controlled chain hoist has thermal protection, a 10-feet cord, and is hook mounted. There is a three-year warranty and this hoist meets ASME standards.

Technical Specs

  • ItemElectric Chain Hoist
  • Maximum Lifting Capacity1/8 ton
  • Minimum Lift Speed9.3 ft/min
  • Trolley SpeedHook Mounted - No Trolley
  • Current at Max. Voltage2.8 A
  • Body MaterialAluminum
  • Includes BrakeYes
  • Chain MaterialAlloy Steel
  • ColourBlack, Yellow
  • ControlsPush Button
  • Hoist IP RatingIP55, IP65
  • Includes ClutchYes
  • Lifting Hook Opening Width28 mm
  • Number of Load Chains1
  • PhaseThree
  • Body FinishPowder Coated
  • Mfr. Warranty Length3 yr
  • Mount Type Hook
  • Number of Speeds 2
  • Maximum Lift Speed 56 ft/min
  • Maximum Lifting Length 10 ft
  • Motor Horsepower 0.67 hp
  • Brake Type Electromagnetic Brake
  • Chain Grade Grade 80
  • Clutch Type Friction Clutch
  • Controller Cord Length 8.2 ft
  • Features Impact-Resistance Plastic with Moulded Strain Relief to Avoid Damage From Pulling on The Push Button Cord
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Self-Closing Top and Bottom Hook
  • Overload Protection Included Yes
  • Thermal Protection Yes
  • Chain Finish Nickel Plated
  • Standards ASME B30.16, ASME H4, CSA, IP55
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list