!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC BASEBOARD HEATER, 750/1500W, OVERHEAT PROTECTION/PROGRAMMABLE, BLACK

ELECTRIC BASEBOARD HEATER, 750/1500W, OVERHEAT PROTECTION/PROGRAMMABLE, BLACK

APPROVED VENDOR

ELECTRIC BASEBOARD HEATER, 750/1500W, OVERHEAT PROTECTION/PROGRAMMABLE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC BASEBOARD HEATER, 750/1500W, OVERHEAT PROTECTION/PROGRAMMABLE, BLACK

ELECTRIC BASEBOARD HEATER, 750/1500W, OVERHEAT PROTECTION/PROGRAMMABLE, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE12H977
  • Mfr. Model # 12H977
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1958
  • Shipping Weight 9.3 lbs

Product Details

This electric baseboard heater includes two-prong polarized plug, and is made of steel. It is black, 8 7/16 inch height, 5¼ inch depth, 33 1/16 inch length, with a six-foot cord. This electric baseboard heater has one phase, is 120 volts AC, 60 Hz, a powder coated finish, 6.5 Amps/12.5 Amps, and has convection heating.

Technical Specs

  • ItemElectric Baseboard Heater
  • Overall Height8 7/16 in
  • Duty RatingResidential Grade
  • Programming Capability7.5-hr Shut-Off Timer
  • Setback ControlNo Setback Control
  • Tamper ResistantNot Tamper Resistant
  • Thermostat IncludedUnit-Mounted
  • Wattage Output750 W/1500 W
  • Housing FinishPowder Coated
  • Housing StyleSlope Top
  • Heating Capacity5,118/2,560 BtuH
  • Thermostat Contact TypeSingle Pole
  • Phase1
  • Cord Length6 ft
  • Amperage6.5 A/12.5 A
  • Building Management System CompatibleBuilding Management System Not Compatible
  • StandardsUL Listed, cUL Listed
  • Overall Depth 5 1/4 in
  • Overall Length 33 1/16 in
  • Heating Method Convection
  • Remote Control Functions No Remote Control Included
  • Smart Connectivity No Connectivity
  • Thermal Overheat Protection Manual Reset
  • Voltage 120V AC
  • Housing Colour Black
  • Housing Material Steel
  • Hold Function Without Hold Function
  • Frequency 60 Hz
  • Safety Tip-Over Switch Included Safety Tip-Over Switch Not Included
  • Control Type Mechanical Selector Dial, Push Button
  • Disconnect Switch With Disconnect Switch
  • Automatic Fan Delay (On/Off) No Automatic Fan Delay (On/Off)
  • Includes 2-prong Polarized Plug
  • NEMA Plug Configuration 1-15P
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list