!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 8 FPM

ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 8 FPM

DAYTON

ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 8 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 8 FPM

ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 8 FPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,736.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2GTD8
  • Mfr. Model # 2GTD8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 587
  • Shipping Weight 83.0 lbs

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook Mounted - No Trolley
  • Number of Speeds1
  • Maximum Lifting Length15 ft
  • Current at Max. Voltage10 A
  • Operating Voltage115V AC
  • Body Length22 5/16 in
  • Body Depth7 3/8 in
  • Brake TypeLoad
  • Chain GradeGrade 80
  • Chain MaterialAlloy Steel
  • ColourRed
  • ControlsPush Button Pendant
  • Includes ClutchClutch Included
  • Lifting Hook Opening Width22 7/16 in
  • Maximum Pulling Capacity2,000 lb
  • Number of Load Chains2
  • Overload Protection IncludedYes
  • Phase1
  • Thermal ProtectionIncluded
  • Chain FinishPowder Coated
  • Mfr. Warranty Length1 yr
  • Duty Classification H2
  • Maximum Lifting Capacity 2,000 lb
  • Fixed Lift Speed 8 fpm
  • Current at Min. Voltage 10 A
  • Motor Horsepower 5/8 hp
  • Headroom 22 7/16 in
  • Body Width 8 5/8 in
  • Body Material Steel
  • Includes Brake Brake Included
  • Chain Length 15 ft
  • Clutch Type Overload Limiting
  • Controller Cord Length 15 ft
  • Included Components Chain Container
  • Lifting Hook Material Steel
  • Lifting Hook Type Hook with Safety Latch
  • Minimum Retracted Length 22 7/16 in
  • Number of Reeves 2
  • Pendant IP Rating IP54
  • Starts and Stops per Hour 75
  • Body Finish Powder Coated
  • For Outdoor Use No
  • Standards ANSI/ASME B30.16, CUL Listed, NEMA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list