!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL STRESS CONTROL TAPE, GREY, 15 FT L, ¾ IN W, 30 MIL THICK, VINYL, 100 PK

ELECTRICAL STRESS CONTROL TAPE, GREY, 15 FT L, ¾ IN W, 30 MIL THICK, VINYL, 100 PK

3M

ELECTRICAL STRESS CONTROL TAPE, GREY, 15 FT L, ¾ IN W, 30 MIL THICK, VINYL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL STRESS CONTROL TAPE, GREY, 15 FT L, ¾ IN W, 30 MIL THICK, VINYL, 100 PK

ELECTRICAL STRESS CONTROL TAPE, GREY, 15 FT L, ¾ IN W, 30 MIL THICK, VINYL, 100 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.28 / each

EHC: EHC :
Min Qty 5 = $896.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2220-3/4X15
  • Mfr. Model # 2220-3/4X15
  • UNSPSC # 31201502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This 100-pack of Electrical Stress Control Tape electrical stress control tape is grey. This electrical stress control tape, electrical stress control tape is for use both indoors and outdoors, and a thickness of 30 mil.

Technical Specs

  • ItemElectrical Stress Control Tape
  • Tape Backing MaterialVinyl
  • Imperial Tape Width3/4 in
  • Tape Thickness30 mil
  • Series2200
  • Minimum Tape Performance Temperature0 Degrees C
  • Product FormRoll
  • Specifications MetRoHS
  • Elongation225%
  • StandardsRoHS 2011/65/EU Compliant
  • Metric Tape Width19 mm
  • Tape Sub-Type Electrical Stress Control Tape
  • Tape Adhesive Material Mastic
  • Imperial Tape Length 15 ft
  • Tape Brand Scotch
  • Tape Colour Grey
  • Maximum Tape Performance Temperature 90 Degrees C
  • Tape Adhesive Format Single-Sided
  • Environment Indoor, Outdoor
  • Tape Type Electrical Stress Control Tape
  • Metric Tape Length 4.572 m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list