!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELBOW CONNECTOR: NYLON, PUSH-TO-CONNECT X UNIVERSAL, FOR 12 MM TUBE OD, ¼ IN PIPE, BLACK

ELBOW CONNECTOR: NYLON, PUSH-TO-CONNECT X UNIVERSAL, FOR 12 MM TUBE OD, ¼ IN PIPE, BLACK

AIGNEP USA

ELBOW CONNECTOR: NYLON, PUSH-TO-CONNECT X UNIVERSAL, FOR 12 MM TUBE OD, ¼ IN PIPE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELBOW CONNECTOR: NYLON, PUSH-TO-CONNECT X UNIVERSAL, FOR 12 MM TUBE OD, ¼ IN PIPE, BLACK

ELBOW CONNECTOR: NYLON, PUSH-TO-CONNECT X UNIVERSAL, FOR 12 MM TUBE OD, ¼ IN PIPE, BLACK

AIGNEP USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49JV24
  • Mfr. Model # 55110-12-1/4
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This elbow connector meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a maximum operating pressure of 250 psi and is designed for the following applications: air, vacuum. It is black, has an operating temperature of 0 Degrees F to 160 Degrees F, and it is made of nylon. In addition, it is a 90 Degrees elbow adapter, with an imperial/metric system of measurement.

Technical Specs

  • ItemElbow Connector
  • Specific Fitting Shape90 Degrees Elbow Adapter
  • Fitting Side B Connection TypeUniversal
  • Fitting Side A Tube Outer Diameter12 mm
  • ColourBlack
  • Maximum Operating Pressure250 psi
  • StandardsISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free Certified
  • Minimum Operating Temperature0 Degrees F
  • System of MeasurementImperial/Metric
  • Application Air, Vacuum
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/4 in
  • Fitting Material Nylon
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Maximum Operating Temperature 160 Degrees F
  • Compatible Tube Material Copper, Nylon, Polyethylene, Polyurethane
  • Release Ring Material NBR70
  • Thread Sealant Type NBR70
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list