Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This elbow connector meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a maximum operating pressure of 250 psi and is designed for the following applications: air. It is black, has an operating temperature of 0 Degrees F to 160 Degrees F, and it is made of nylon. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement, and ¼"-18 thread.
Spécifications techniques
ItemElbow Connector
Specific Fitting Shape90 Degrees Elbow Adapter
Fitting Side B Connection TypeUniversal
Fitting Side A Tube Outer Diameter3/8 in
Fitting Thread Size1/4"-18
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included