!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
90 ° ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 80, FEMALE NPT X FEMALE NPT, 300 PSI, BLACK

90 ° ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 80, FEMALE NPT X FEMALE NPT, 300 PSI, BLACK

BANJO

90 °  ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 80, FEMALE NPT X FEMALE NPT, 300 PSI, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 80, FEMALE NPT X FEMALE NPT, 300 PSI, BLACK

90 ° ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 80, FEMALE NPT X FEMALE NPT, 300 PSI, BLACK

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.36 / each

EHC: EHC :
Min Qty 2 = $14.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MJY6
  • Mfr. Model # EL075-90
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This elbow has a length of 2 5/16 inch, a maximum operating pressure of 300 psi and is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of polypropylene. In addition, it is a 90 Degrees elbow, and is Schedule 80.

Technical Specs

  • ItemElbow
  • Pipe Fitting MaterialPolypropylene
  • For Pipe Schedule80
  • Fitting Side A GenderFemale
  • Fitting Side A Outside Diameter1 1/2 in
  • Fitting Side B Nominal Pipe Size3/4 in
  • Fitting Side B TypeNPT
  • Fitting Side B Pipe Threading14
  • Maximum Operating Pressure300 psi
  • ColourBlack
  • Specific Fitting Shape 90 Degrees Elbow
  • Schedule Schedule 80
  • Fitting Side A Nominal Pipe Size 3/4 in
  • Fitting Side A Type NPT
  • Fitting Side A Pipe Threading 14
  • Fitting Side B Gender Female
  • Fitting Side B Outside Diameter 1 1/2 in
  • Overall Length 2 5/16 in
  • Temp. Range -20 Degrees to 150 Degrees F
  • Basic Fitting Shape Elbow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list