!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
90 ° INSERT ELBOW: ½ IN X ½ IN FITTING, MALE INSERT X MALE INSERT, 200 PSI, GREY

90 ° INSERT ELBOW: ½ IN X ½ IN FITTING, MALE INSERT X MALE INSERT, 200 PSI, GREY

APPROVED VENDOR

90 °  INSERT ELBOW: ½ IN X ½ IN FITTING, MALE INSERT X MALE INSERT, 200 PSI, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° INSERT ELBOW: ½ IN X ½ IN FITTING, MALE INSERT X MALE INSERT, 200 PSI, GREY

90 ° INSERT ELBOW: ½ IN X ½ IN FITTING, MALE INSERT X MALE INSERT, 200 PSI, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MM71
  • Mfr. Model # 1406-005
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This insert elbow meets the standards for ASTM D26098, ASTM D1784, NSF 51, 61, has a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It is grey, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 90 Degrees insert elbow and is Schedule 40.

Technical Specs

  • ItemInsert Elbow
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialPVC
  • For Pipe Schedule40
  • Fitting Side A GenderMale
  • Fitting Side A Outside Diameter5/8 in
  • Fitting Side B GenderMale
  • Fitting Side B Outside Diameter5/8 in
  • Maximum Operating Pressure200 psi
  • Includes PlugPlug Not Included
  • Includes ShieldShield Not Included
  • ApplicationPotable Water
  • Basic Fitting ShapeElbow
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape 90 Degrees Insert Elbow
  • Schedule Schedule 40
  • Fitting Side A Nominal Pipe Size 1/2 in
  • Fitting Side A Type Insert
  • Fitting Side B Nominal Pipe Size 1/2 in
  • Fitting Side B Type Insert
  • Includes Seal Seal Not Included
  • Temp. Range 32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour Grey
  • Standards ASTM D26098, ASTM D1784, NSF 51, 61
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list