!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY COUPLE HOSE, ¼ IN HOSE ID, BLACK, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, 50 FT L

EASY COUPLE HOSE, ¼ IN HOSE ID, BLACK, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, 50 FT L

EATON WEATHERHEAD

EASY COUPLE HOSE, ¼ IN HOSE ID, BLACK, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, 50 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY COUPLE HOSE, ¼ IN HOSE ID, BLACK, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, 50 FT L

EASY COUPLE HOSE, ¼ IN HOSE ID, BLACK, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, 50 FT L

EATON WEATHERHEAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45AT71
  • Mfr. Model # H20104BK
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

This easy couple hose has a length of 50 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of neoprene. In addition, it has ¾ inch outside diameter and ¼ inch inside diameter. This easy couple hose is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

Technical Specs

  • ItemEasy Couple Hose
  • Hose Inside Dia.1/4 in
  • Hose Length50 ft
  • Hose Reinforcement MaterialFibre
  • Temp. Range-40 Degrees to 212 Degrees F
  • Hose Tube MaterialVinyl Nitrile
  • Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Outside Dia. 3/4 in
  • Hose Colour Black
  • Hose Reinforcement Type Braid
  • Hose Cover Material Neoprene
  • Safety Factor 4:1
  • For Media Type Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list