EASTERN SCOOP, STEEL, #2 BLADE SIZE, 11 IN BLADE W, 15 IN BLADE L, 16 GAUGE, WOOD
EASTERN SCOOP, STEEL, #2 BLADE SIZE, 11 IN BLADE W, 15 IN BLADE L, 16 GAUGE, WOOD
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This eastern scoop has a 27 inch wood handle and a 15 inch steel blade. In addition, it has a D-grip handle, 11-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 44 3/4 inches.
Technical Specs
Item Eastern Scoop
Blade Material Steel
Blade Width 11 in
Handle Type D-Grip
Handle Length 27 in
Detachable Handle No Detachable Handle
Non-Sparking Not Non-Sparking
Blade Size #2
Product Type Scoop Shovel
Blade Length 15 in
Blade Colour Black
Handle Material Wood
Corrosion Resistant Not Corrosion Resistant
ESD Safe Not ESD Safe
Overall Length 44 3/4 in
Country of Origin China
(subject to change)
Alternate Products
MIDWEST RAKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.48
/ each
GARANT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.82
/ each
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.31
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.18
/ pair