!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARMUFFS, HARD HAT-MOUNT, RIGID, GRY/BLK, FOAM/POLYESTER, 26DB, CSA, DIELECTRIC

EARMUFFS, HARD HAT-MOUNT, RIGID, GRY/BLK, FOAM/POLYESTER, 26DB, CSA, DIELECTRIC

MSA

EARMUFFS, HARD HAT-MOUNT, RIGID, GRY/BLK, FOAM/POLYESTER, 26DB, CSA, DIELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARMUFFS, HARD HAT-MOUNT, RIGID, GRY/BLK, FOAM/POLYESTER, 26DB, CSA, DIELECTRIC

EARMUFFS, HARD HAT-MOUNT, RIGID, GRY/BLK, FOAM/POLYESTER, 26DB, CSA, DIELECTRIC

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10022021
  • Mfr. Model # 10022021
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These Sound Blocker 26 hard hat-mounted earmuffs with grey cups have foam cushions and a black polyester band. They have a noise reduction rating of 26 decibels and meet CSA Class A. The dielectric rigid earmuffs are designed for use with non-slotted cap models.

Technical Specs

  • ItemEarmuffs
  • Noise Reduction Rating26 dB
  • Cushion MaterialFoam
  • For Use WithMSA Non-Slotted Cap Style Hard Hats
  • SeriesSoundBlocker 26
  • StandardsANSI S3.19-1974, CSA Class A
  • Band MaterialPolyester
  • Protection TypePassive Noise-Suppressing
  • Earmuff Style Hard Hat-Mounted
  • Dielectric Yes
  • Compatible Manufacturer Model Number 10003360
  • Cup Colour Grey
  • Earmuff Type Rigid
  • Band Colour Black
  • Features ANSI/ISEA Z89.1 class rating of a drilled helmet is Class C, Requires Drilling Into the Helmet to Mount the Muffs
  • Country of Origin Finland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list