!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARMUFFS, BEHIND-THE-HEAD, CSA, NRR 27 DB, BLACK

EARMUFFS, BEHIND-THE-HEAD, CSA, NRR 27 DB, BLACK

3M PELTOR

EARMUFFS, BEHIND-THE-HEAD, CSA, NRR 27 DB, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
EARMUFFS, BEHIND-THE-HEAD, CSA, NRR 27 DB, BLACK

EARMUFFS, BEHIND-THE-HEAD, CSA, NRR 27 DB, BLACK

3M PELTOR

Clearance Price :
$29.86 / EACH

Your Price : $59.72 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PELX4B
  • Mfr. Model # X4B
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

These 3M PELTOR X Series earmuffs feature a behind-the-head design for comfortable, lightweight, low-profile wear with a variety of face shields and headgear, and protection against mid-level industrial noise. They are black, have a noise reduction rating of 27 decibels, and meet CSA, Class AL standards.

Technical Specs

  • ItemEarmuffs
  • Noise Reduction Rating27 dB
  • Cushion MaterialABS, Polyurethane
  • Cup ColourGreen
  • StandardsCSA Class AL
  • FeaturesEarcup Pivot Points
  • Protection TypePassive Noise-Suppressing
  • Earmuff Style Behind-the-Neck
  • Dielectric No
  • For Use With Face Shields, Headgear
  • Series X
  • Cup Material ABS
  • Electrically Insulated No
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list