EARMUFFS, OVER-THE-HEAD, FOLDABLE, RED/BLK, PVC/POLYOXYMETHYLENE, 21DB
EARMUFFS, OVER-THE-HEAD, FOLDABLE, RED/BLK, PVC/POLYOXYMETHYLENE, 21DB
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These over-the-head foldable earmuffs come in red/black. They have cushions and a band made of polyvinyl chloride and polyoxymethylene respectively. The general purpose earmuffs have 21 decibels noise reduction rating and feature head foam/steel wire construction.
Technical Specs
Item Earmuffs
Noise Reduction Rating 21 dB
Cushion Material PVC
Series Condor
Standards ANSI S12.42 (S3.19)
Band Material Polyoxymethylene
Protection Type Passive Noise-Suppressing
Earmuff Style Over-the-Head
Dielectric No
Cup Colour Red
Earmuff Type Foldable
Band Colour Black
Features Head Foam
Country of Origin Taiwan
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.15
/ each
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.50
/ each