EARMUFFS, MULTI-POSITION, RIGID, BLK,YLW, PVC/ABS, 26DB, DIELECTRIC, INSULATED
EARMUFFS, MULTI-POSITION, RIGID, BLK,YLW, PVC/ABS, 26DB, DIELECTRIC, INSULATED
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These multi-position earmuffs with yellow ABS cups have polyvinyl chloride cushions and a black ABS band. The rigid dielectric earmuffs have a noise reduction rating of 26 decibels. They are electrically insulated and passively block noise by relying on the insulating materials of the ear cups to dampen sound.
Technical Specs
Item Earmuffs
Noise Reduction Rating 26 dB
Cushion Material PVC
Cup Colour Yellow
Earmuff Type Rigid
Band Colour Black
Cup Material ABS
Electrically Insulated Yes
Earmuff Style Multi-Position
Dielectric Yes
For Use With Earmuffs
Series EM-105
Standards ANSI S3.19-1974
Band Material ABS
Features Multiple Positions
Protection Type Passive Noise-Suppressing
Country of Origin Taiwan
(subject to change)
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.99
/ each
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.15
/ each