!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EAR CLAMP, STEPLESS, SILVER, 0.276 - 0.343 IN DIAMETER, STAINLESS STEEL

EAR CLAMP, STEPLESS, SILVER, 0.276 - 0.343 IN DIAMETER, STAINLESS STEEL

OETIKER

EAR CLAMP, STEPLESS, SILVER, 0.276 - 0.343 IN DIAMETER, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EAR CLAMP, STEPLESS, SILVER, 0.276 - 0.343 IN DIAMETER, STAINLESS STEEL

EAR CLAMP, STEPLESS, SILVER, 0.276 - 0.343 IN DIAMETER, STAINLESS STEEL

OETIKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.83 / each

EHC: EHC :
Min Qty 2000 = $1,660.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2,000 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTR16700003
  • Mfr. Model # 16700003
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This is a single-ear stepless stainless steel clamp, offering uniform compression with no overlap in the inner circumference. Its narrow band concentrates the force of the clamping and reduces weight. It is a silver clamp with a diameter of 0.276 to 0.343 inches.

Technical Specs

  • ItemStepless Ear Clamp
  • Band Material Grade8.7 mm
  • Band Width7 mm
  • For Minimum Outside Diameter0.276 in
  • SeriesPG167
  • Clamp Minimum Inside Diameter7 mm
  • StandardsISO 9001/IATF 16975
  • Band Material Stainless Steel
  • Band Thickness 0.6 mm
  • For Maximum Outside Diameter 0.343 in
  • Maximum Closing Force 1000 N
  • Clamp Maximum Inside Diameter 7 mm
  • Clamp Type Stepless Ear Clamp
  • Compatible Install Tool 14100496

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list