!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO EAR CLAMP, SILVER, 1 IN DIAMETER, STEEL/ZINC

TWO EAR CLAMP, SILVER, 1 IN DIAMETER, STEEL/ZINC

OETIKER

TWO EAR CLAMP, SILVER, 1 IN DIAMETER, STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO EAR CLAMP, SILVER, 1 IN DIAMETER, STEEL/ZINC

TWO EAR CLAMP, SILVER, 1 IN DIAMETER, STEEL/ZINC

OETIKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTR10100034
  • Mfr. Model # 10100034
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1599
  • Shipping Weight 0.025 lbs

Product Details

This two-ear clamp nearly doubles the range of a single ear clamp, for a secure and uniform hold. It is lightweight and made with zinc-plated steel. It allows for expansion for seals on heavily vibrating equipment. It is silver, measuring one inches in diameter.

Technical Specs

  • ItemEar Clamp
  • Band Material Grade27 mm
  • Band Width10 mm
  • For Minimum Outside Diameter21 mm
  • SAE Number1008/1010
  • Clamp Maximum Inside Diameter22.5 mm
  • Clamp TypeEar Clamp
  • StandardsISO 9001/IATF 16963
  • Band Material Zinc-Plated Steel
  • Band Thickness 1.5 mm
  • For Maximum Outside Diameter 25 mm
  • Maximum Closing Force 3400 N
  • Series PG101
  • Clamp Minimum Inside Diameter 22.5 mm
  • Features Strong Bur Free Easy Install
  • Compatible Install Tool 14100496
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list