!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
E-WELD GEL 200G

E-WELD GEL 200G

WALTER SURFACE TECHNOLOGIES

E-WELD GEL 200G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
E-WELD GEL 200G

E-WELD GEL 200G

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.88 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53F103
  • Mfr. Model # 53F103
  • UNSPSC # 23271801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

E-Weld anti-spatter release gel. Superior anti-spatter gel for protecting welding gun nozzles and contact tips. Free of chlorinated compounds and silicone. Extends torch life, prevents clogging of gas nozzles. Unique package design with magnetic base for ease of use.

Technical Specs

  • ItemSuperior Anti-Spatter Gel
  • Container TypeCan
  • ApplicationLeather Wear, Preventing Build-up on Torch Nozzles
  • Flash Point204 Degrees C
  • Specific Gravity0.85
  • Viscosity @ 100C0.6 sq cm/s
  • Container Size 200 g
  • Colour White
  • Features Contains No Chlorinated compounds, Easier Cleaning of Nozzle and Contact Tips, Extends Torch Life, Faster, Non-toxic, Prevents Build-up of Weld Spatter and Flux, Silicone-Free
  • Fragrance Odourless
  • Standards OSHA, 29 CFR 1910.1200
  • Viscosity @ 40C Not Available

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list