!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
E STYLE RETAINING RING, 1MM THK, METRIC, EXTERNAL, STANDARD, 1MM THICK, STEEL, UNGRADED, 100 PK

E STYLE RETAINING RING, 1MM THK, METRIC, EXTERNAL, STANDARD, 1MM THICK, STEEL, UNGRADED, 100 PK

APPROVED VENDOR

E STYLE RETAINING RING, 1MM THK, METRIC, EXTERNAL, STANDARD, 1MM THICK, STEEL, UNGRADED, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
E STYLE RETAINING RING, 1MM THK, METRIC, EXTERNAL, STANDARD, 1MM THICK, STEEL, UNGRADED, 100 PK

E STYLE RETAINING RING, 1MM THK, METRIC, EXTERNAL, STANDARD, 1MM THICK, STEEL, UNGRADED, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.02 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DV25
  • Mfr. Model # DE-8ST PA
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This e-style retaining ring, 1 mm thick, comes in a 100-pack, is made of steel, and has a black phosphate finish. It meets the standards for DIN 6799.

Technical Specs

  • ItemE-Style Retaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter9 mm
  • Fits Groove Width1.05 mm
  • Clearance Diameter16.3 mm
  • FinishBlack Phosphate
  • Tensile Strength150,000 psi
  • Thickness Tolerance+/-0.02 mm
  • Groove Width Tolerance+0.050/-0.000 mm
  • Ring Sub-TypeStandard
  • System of Measurement Metric
  • Thickness 1 mm
  • Fits Groove Diameter 8 mm
  • Free Outside Diameter 15.75 mm
  • Material Steel
  • Material Grade/Class Not Graded
  • Ring Type E-Style Ring
  • Standards DIN 6799
  • Groove Diameter Tolerance +0.000/-0.090 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list