This e-style retaining ring is 0.015 inch thick, comes in a 25-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliant, RoHS compliant and ASME material quality.
Technical Specs
ItemE-Style Retaining Ring
Location StyleExternal
Fits Shaft Diameter7/64 in
Fits Groove Width0.02 in
Free Inside Diameter0.076 in
Clearance Diameter0.39 in
FinishBright (Uncoated)
Tensile Strength100,000 psi
Material Quality StandardsASME
StandardsREACH Compliant, RoHS Compliant
Groove Diameter Tolerance+0.002 in/-0.000 in
System of MeasurementInch
Thickness0.015 in
Fits Groove Diameter0.079 in
Fits Groove Depth0.015 in
Free Outside Diameter0.375 in
MaterialStainless Steel
Material Grade/Class18-8
Ring TypeE-Style Ring
Thickness Tolerance+/-0.002 in
Groove Width Tolerance+0.002 in/-0.000 in
Ring Sub-TypeStandard
Country of OriginUnited States
(subject to change)