!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DYKEM CRS CHCK TMPR/TRQUE MRK - YLW

DYKEM CRS CHCK TMPR/TRQUE MRK - YLW

DYKEM

DYKEM CRS CHCK TMPR/TRQUE MRK - YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DYKEM CRS CHCK TMPR/TRQUE MRK - YLW

DYKEM CRS CHCK TMPR/TRQUE MRK - YLW

DYKEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DMN83317
  • Mfr. Model # C83317
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.05 lbs

Technical Specs

  • Marking Tool Product GroupIndustrial Markers
  • Marker TypePermanent
  • Marking Tool Colour FamilyYellows
  • Min. Temp.-20 Degrees F
  • SeriesCross Check
  • Marking Tool Tip ShapeTubular
  • Tip MaterialFibre
  • Actuation TypeSqueeze Tube
  • StandardsMeets BOEING Specification, BMS8-45 Rev: (G) 15 May 2016 Type II
  • Item Tamper Proof Torque Mark
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Medium
  • Max. Temp. 400 Degrees F
  • Marking Tool Surface Material Metal
  • Tip Size Medium
  • Dry Time Less Than 1 hr.
  • Features Highly Visible Fluorescent Color Paste that Dries to a Hard Brittle Film, Mark will be Easily Broken if Parts are Tampered with or become Loose, Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies, Easily Detect When Torque has Changed, Provides Warranty Protection against Tampering, Withstand Water and Household Cleaning Agents, Highly Visible under Ambient Light and Fluorescent under Uv Light, Excellent Adhesion to Metal and Other Substrates, Does Not Contain any Reportable Haps or Xylene
  • Colour Yellow

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list