DUST CAP: 3 IN COUPLING, 125 PSI MAX AT 70 ° F, 2 57/64 IN LENGTH, NITRILE
DUST CAP: 3 IN COUPLING, 125 PSI MAX AT 70 ° F, 2 57/64 IN LENGTH, NITRILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This dust cap meets the standards for MIL-A-A-59326D, has a length of 2 57/64 inch, a maximum operating pressure of 125 psi @ 70 Degrees F and is made of aluminum. In addition, it has 3 41/64 inch inside diameter. Plus, it has a Female Coupler connection type. This dust cap includes a locking arm.
Technical Specs
Item Dust Cap
Body Material Aluminum
Coupling Size 3 in
Connection Type Female Coupler
Socket Inside Diameter 3 41/64 in
Overall Length 2 57/64 in
Standards MIL-A-A-59326D
Coupling Component Socket
Coupling Type Type DC
Hose Fitting Gender Female
Max. Working Pressure @ 70 F 125 psi
Gasket Material Nitrile
Includes Locking Arm Locking Arm Included
Country of Origin Taiwan
(subject to change)
Related Products
BANJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.00
/ each