!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST BARRIER SYSTEM, TELESCOPERATINGING POLE, TELESCOPERATINGING, 4.58 FT MIN EXTENSION H, 4.5 IN W, 6 PK

DUST BARRIER SYSTEM, TELESCOPERATINGING POLE, TELESCOPERATINGING, 4.58 FT MIN EXTENSION H, 4.5 IN W, 6 PK

ZIPWALL

DUST BARRIER SYSTEM, TELESCOPERATINGING POLE, TELESCOPERATINGING, 4.58 FT MIN EXTENSION H, 4.5 IN W, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST BARRIER SYSTEM, TELESCOPERATINGING POLE, TELESCOPERATINGING, 4.58 FT MIN EXTENSION H, 4.5 IN W, 6 PK

DUST BARRIER SYSTEM, TELESCOPERATINGING POLE, TELESCOPERATINGING, 4.58 FT MIN EXTENSION H, 4.5 IN W, 6 PK

ZIPWALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $889.49 / each

EHC: EHC :
Min Qty 2 = $1,778.98

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZWLSLP6
  • Mfr. Model # SLP6
  • UNSPSC # 31211912
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Quick and easy way to set up a dust barrier. Sets up in minutes with no tape, no ladders, and no damage. Accessories available for many different applications.

Technical Specs

  • ItemDust Barrier System
  • Maximum Extension Height12 ft
  • Width4 1/2 in
  • Includes(6) 12 ft Spring-Loaded Poles with Parts
  • ApplicationDust Barrier
  • Height12 ft
  • Product TypeTelescoping Pole
  • Material Stainless Steel
  • Minimum Extension Height 4.58 ft
  • Colour Black, Red, Silver
  • For Use With Dust Barrier
  • Features Non-Slip and Non-Marking Head and Plate, Spring-Loaded, Strong and Lightweight
  • Pole Type Telescoping
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list