!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST BARRIER SYSTEM, (4) 12 FT. POLES

DUST BARRIER SYSTEM, (4) 12 FT. POLES

ZIPWALL

DUST BARRIER SYSTEM, (4) 12 FT. POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST BARRIER SYSTEM, (4) 12 FT. POLES

DUST BARRIER SYSTEM, (4) 12 FT. POLES

ZIPWALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $556.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45AP93
  • Mfr. Model # SLP4
  • UNSPSC # 30201702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • ItemDust Barrier System
  • Maximum Extension Height12 ft
  • Width3 1/2 in
  • IncludesCarry Bag, (2) Standard Zippers, (4) Spring-Loaded Poles with Parts
  • ApplicationDust Barrier
  • Height12 ft
  • Pole TypeTelescoping
  • Material Stainless Steel
  • Minimum Extension Height 4.58 ft
  • Colour Black/Red/Silver
  • For Use With Dust Barrier
  • Features Innovative Non-Skid and Non-Marking Head and Plate, Spring Loaded, Strong and Lightweight
  • Locking Mechanism Twist to Lock
  • Product Type Telescoping Pole
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list