!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUROMETER O-RING, RUBBER, 45 ° ELBOW, 4,000 PSI AT 70 ° F

DUROMETER O-RING, RUBBER, 45 ° ELBOW, 4,000 PSI AT 70 ° F

PARKER

DUROMETER O-RING, RUBBER, 45 °  ELBOW, 4,000 PSI AT 70 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUROMETER O-RING, RUBBER, 45 ° ELBOW, 4,000 PSI AT 70 ° F

DUROMETER O-RING, RUBBER, 45 ° ELBOW, 4,000 PSI AT 70 ° F

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEG14SCF
  • Mfr. Model # G14SCF
  • UNSPSC # 40141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This durometer O-ring meets the standards for MIL/Aero, MIL-G-21569B Class I, and UL, has a maximum operating pressure of 4,000 psi @ 70 Degrees F and is made of rubber.

Technical Specs

  • ItemUnion
  • Fitting ShapeStraight
  • Includes O-RingO-Ring Included
  • Hose Fitting A GenderMale
  • Hose Fitting A Size14 mm
  • Hose Fitting A Connection TypeCone
  • Fitting MaterialSteel
  • For Hose Type Gas, Oil
  • Max. Working Pressure @ 70 F 4,000 psi
  • Compatible Pipe Size 14 mm
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 14 mm
  • Hose Fitting B Connection Type Cone
  • Standards DIN, ISO 8434

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list