!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC FLUID/ TRANSMISSION OIL, TRACTOR, ALL-SEASON, 20 LITRE

HYDRAULIC FLUID/ TRANSMISSION OIL, TRACTOR, ALL-SEASON, 20 LITRE

PETRO-CANADA LUBRICANTS INC

HYDRAULIC FLUID/ TRANSMISSION OIL, TRACTOR, ALL-SEASON, 20 LITRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC FLUID/ TRANSMISSION OIL, TRACTOR, ALL-SEASON, 20 LITRE

HYDRAULIC FLUID/ TRANSMISSION OIL, TRACTOR, ALL-SEASON, 20 LITRE

PETRO-CANADA LUBRICANTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.80 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETDTRANP20
  • Mfr. Model # DTRANP20
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.5 lbs

Product Details

This all-season Tractor hydraulic fluid/ universal tractor transmission is reliable in both hot and cold weather, and maintains fluidity even at temperatures below -41 Degrees C. It is available in a 20 litre pail.

Technical Specs

  • ItemAutomotive Hydraulic Oil
  • ColourYellow/Amber
  • Container Typepail
  • Pour Point-49 Degrees F
  • Specific Gravity0.8561
  • Viscosity @ 100 Deg C9.4 cSt
  • Viscosity @ 40 Deg C55.1 cSt
  • VOC Content Weightrefer to Safety Data Sheet
  • Zinc-FreeNo
  • Container Size 20L
  • Compatible Vehicle Type tractor hydraulic fluid
  • Flash Point 466 Degrees F
  • SAE Viscosity Grade 55.1 cSt
  • Standards JDM J20C
  • Viscosity @ 100 Deg F 281 SUS
  • Viscosity Index 153
  • VOC Content Weight Percentage refer to Safety Data Sheet

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list