!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DURABILITY ADDITIVE, ALUMINUM OXIDE, WHITE, 1 LB CONTAINER SIZE, FOR ULTRAWEAR

DURABILITY ADDITIVE, ALUMINUM OXIDE, WHITE, 1 LB CONTAINER SIZE, FOR ULTRAWEAR

RUST-OLEUM

DURABILITY ADDITIVE, ALUMINUM OXIDE, WHITE, 1 LB CONTAINER SIZE, FOR ULTRAWEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DURABILITY ADDITIVE, ALUMINUM OXIDE, WHITE, 1 LB CONTAINER SIZE, FOR ULTRAWEAR

DURABILITY ADDITIVE, ALUMINUM OXIDE, WHITE, 1 LB CONTAINER SIZE, FOR ULTRAWEAR

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.95 / each

EHC: EHC :
Min Qty 4 = $143.80

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM213898
  • Mfr. Model # 213898
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.285 lbs

Product Details

Use with industrial floor coatings to achieve greater durability and an anti-slip surface. Blend one bag per gallon.

Technical Specs

  • ItemDurability Additive
  • Coverage Area1 lb/gal
  • Container Size1 lb
  • For Use WithFloor Coating with Dry Film Thickness of 8 mils or Less
  • Standards40 CFR Part 372, EPA Standards, TSCA 12(b)
  • Additive Type Durability Additive
  • Use Location Exterior, Interior
  • Flammability Non-Flammable
  • Resistance Properties Slip-Resistant, Wear-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list