!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, FLUORESCENT, 2700K, 2,400 LUMENS

DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, FLUORESCENT, 2700K, 2,400 LUMENS

SYLVANIA

DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, FLUORESCENT, 2700K, 2,400 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, FLUORESCENT, 2700K, 2,400 LUMENS

DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, FLUORESCENT, 2700K, 2,400 LUMENS

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.85 / EACH

EHC: EHC :
Min Qty 50 = $1,142.50

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA20883
  • Mfr. Model # 20883
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.194 lbs

Product Details

This plug-in CFL bulb meets the standards for TCLP compliance. It also has 0.32 Amps, voltage of 100V AC, 32 watts, a 4-pin (GX24Q-3) bulb base, is not shatter resistant, 2,400 lumens, plus it has a rated life of 16,000 hours.

Technical Specs

  • ItemPlug-In CFL Bulb
  • Bulb DesignationCF32DT/E/IN/827/ECO
  • Bulb ShapeT4
  • Colour Temperature2,700K
  • Lumens2,400 lm
  • Light TechnologyFluorescent
  • Voltage100V AC
  • Three-WayNo
  • DimmableYes
  • Light ColourWhite
  • Bulb Start TypeElectronic
  • Rated Life16,000 hr
  • Amps0.32 A
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Bulb Finish Frosted
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 150 W
  • Bulb Housing Glass
  • Shatter-Resistant No
  • Watts 32 W
  • Rough Service No
  • Bulb Power Source Plug and Play
  • Bulb Minimum Starting Temperature 40 Degrees F
  • Overall Length 5 5/8 in
  • Standards TCLP Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list