!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, 398, STANDARD DUTY, 2 13/16 IN X 60 YARD, BLACK, 11 MIL THICK

DUCT TAPE, 398, STANDARD DUTY, 2 13/16 IN X 60 YARD, BLACK, 11 MIL THICK

NASHUA

DUCT TAPE, 398, STANDARD DUTY, 2 13/16 IN X 60 YARD, BLACK, 11 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, 398, STANDARD DUTY, 2 13/16 IN X 60 YARD, BLACK, 11 MIL THICK

DUCT TAPE, 398, STANDARD DUTY, 2 13/16 IN X 60 YARD, BLACK, 11 MIL THICK

NASHUA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15R442
  • Mfr. Model # 398
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1221
  • Shipping Weight 2.7 lbs

Product Details

This 398 duct tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for UL 723. This indoor/outdoor duct and repair tape has a tensile strength of 26 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 11 mil.

Technical Specs

  • ItemDuct Tape
  • Tape BrandNashua
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width2 13/16 in
  • Series398
  • Tape Backing MaterialPolyethylene Coated Cloth
  • Tape Sub-TypeGeneral Purpose Duct Tape
  • Tape TypeDuct & Repair Tape
  • Metric Tape Length55 m
  • Temperature Range40 Degrees to 200 Degrees F
  • StandardsUL 723
  • Tape Tensile Strength26 lb/in
  • Brand and SeriesNashua 398
  • Specifications MetUL Listed
  • Adhesion to Steel 80 oz/in
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
  • Imperial Tape Length 60 yd
  • Product Form Continuous Roll
  • Tape Adhesive Material Rubber
  • Tape Colour Black
  • Tape Thickness 11 mil
  • Maximum Tape Performance Temperature 200 Degrees F
  • Metric Tape Width 72 mm
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Cloth
  • Tape Elongation 20%
  • Minimum Tape Performance Temperature 40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list