!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE,48MMX54.8M,BLACK

DUCT TAPE,48MMX54.8M,BLACK

IPG

DUCT TAPE,48MMX54.8M,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DUCT TAPE,48MMX54.8M,BLACK

DUCT TAPE,48MMX54.8M,BLACK

IPG

Clearance Price :
$6.27 / each

Your Price : $25.07 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPGAC20COLOR20COD2
  • Mfr. Model # AC20COLORS-20C-OD 2
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.06 lbs

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length179.9 ft
  • Metric Tape Length54.8 m
  • Tape BrandIPG
  • EnvironmentIndoor/Outdoor
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesAC20
  • Tape Adhesive MaterialNatural Rubber/Resin
  • Tape Sub-TypeContractor Tape
  • Tape Adhesive FormatSingle Sided
  • Tape Resistance PropertiesWeather Proofing
  • Tape ColourBlack
  • Tape ShapeRound
  • Tape Thickness 10 mil
  • Imperial Tape Width 1 57/64 in
  • Metric Tape Width 49mm
  • Common Industry Building and Construction
  • Minimum Tape Performance Temperature 32 Degrees F
  • Product Form Roll
  • Tape Backing Material Polyethylene Film
  • Tape Type Duct Tape
  • Adhesion to Steel 60
  • Standards Meets HUD, L.A. County, and BOCA Codes. Tested In Accordance with UL-723.
  • Tape Tensile Strength 20 lb/in
  • Tape Elongation 20 %
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list