DUCT TAPE, INDUSTRIAL/TENSILE 20 LBS, SILVER, 60 YD X 48 MM X 1/64 IN DIA/11 MIL, RUBBER ADHESIVE
DUCT TAPE, INDUSTRIAL/TENSILE 20 LBS, SILVER, 60 YD X 48 MM X 1/64 IN DIA/11 MIL, RUBBER ADHESIVE
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This silver duct tape measures 60 yards x 48 millimetres x 1/64 of an inch in diameter. This continuous roll, of industrial tape is 11 mil thick, has rubber adhesive, and a tensile strength of 29 lbs per inch.
Technical Specs
Item Duct Tape
Tape Brand 3M(TM)
Environment Indoor
Imperial Tape Width 1 7/8 in
Series DT Series
Tape Backing Material Polyethylene Coated Cloth
Tape Sub-Type General Purpose Duct Tape
Tape Type Duct & Repair Tape
Metric Tape Length 54.8 m
Temperature Range 40 Degrees to 200 Degrees F
Standards ISO 9002
Tape Tensile Strength 35 lb/in
Tape Elongation 10%
Minimum Tape Performance Temperature 40 Degrees F
Adhesion to Steel 58 oz/in
Common Industry Construction
Imperial Tape Length 60 yd
Product Form Continuous Roll
Tape Adhesive Material Rubber
Tape Colour Silver
Tape Thickness 11 mil
Maximum Tape Performance Temperature 200 Degrees F
Metric Tape Width 47.8 mm
Tape Adhesive Format Single-Sided
Tape Backing Construction Cloth
Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Brand and Series 3M DT Series
Country of Origin Canada
(subject to change)