!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT PROTECTION FILM,36X200

DUCT PROTECTION FILM,36X200

SURFACE SHIELDS

DUCT PROTECTION FILM,36X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT PROTECTION FILM,36X200

DUCT PROTECTION FILM,36X200

SURFACE SHIELDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10C559
  • Mfr. Model # DCR336200B
  • UNSPSC # 13111208
  • CATALOGUE PAGE # 822
  • Shipping Weight 8.6 lbs

Product Details

Protect all types of ductwork with this adhesive duct protection film. Duct cover shield will not leave a residue on metal after removal and is highly resistant to punctures. Material is linear low density polyethylene. Adhesive coating. 36 inch by 200 foot roll, 3 mil.

Technical Specs

  • ItemDuct Protection Film
  • Length200 ft
  • MaterialLDPE
  • Fire-ResistantNo
  • Leak-ResistantYes
  • RecyclableYes
  • ApplicationDuct Protection
  • Compatible Surface TypeHVAC Ducts
  • For Use WithHVAC Ducts
  • Product TypeDuct Protection Film
  • ReusableNo
  • Thickness 3 mil
  • Width 36 in
  • Colour Blue
  • Slip-Resistant No
  • Adhesive Backing Adhesive Backed
  • Adhesive Material Acrylic
  • Backing Construction Film
  • Coverage Area 600 sq ft
  • Product Form Roll
  • Resistance Properties Liquid Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list