This duck pond mini-berm is yellow. It has a 60-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC, NPDES, this compressable foam sidewall spill tray can be used indoor. It measures 48 inch length x 72 inch width x 4 inch height.
Technical Specs
ItemDuck Pond Mini-Berm
Bottom Inside Widths72 in
For Number of 55 gal. Drums6
IncludesMini Berm with Handles
Indoor/Outdoor UseIndoor
Manufacturer Warranty1 yr
Product TypeCompressible Foam Sidewall Spill Tray
Sidewall Support MaterialFoam
Spill Capacity, gal.60 gal
Supports EPA Compliance40 CFR 264.175
Supports SPCC ComplianceYes
Width72 in
Bottom Inside Lengths48 in
ColourYellow
Height4 in
Includes Overflow BladderNo
Length48 in
Number of Handles4
Recycled Content (%)No Recycled Content
Sidewall TypeFoam
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports NPDES ComplianceYes
Tray MaterialPVC
Country of OriginUnited States
(subject to change)