!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY-TURN STANDARD PLATE CASTER, 6 IN WHEEL DIAMETER, 2400 LB, 7¾ IN MOUNTING H, FIRM

EASY-TURN STANDARD PLATE CASTER, 6 IN WHEEL DIAMETER, 2400 LB, 7¾ IN MOUNTING H, FIRM

HAMILTON

EASY-TURN STANDARD PLATE CASTER, 6 IN WHEEL DIAMETER, 2400 LB, 7¾ IN MOUNTING H, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-TURN STANDARD PLATE CASTER, 6 IN WHEEL DIAMETER, 2400 LB, 7¾ IN MOUNTING H, FIRM

EASY-TURN STANDARD PLATE CASTER, 6 IN WHEEL DIAMETER, 2400 LB, 7¾ IN MOUNTING H, FIRM

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $696.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VHR5
  • Mfr. Model # S-HS2-6DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.1/2 in
  • Mounting Plate Length6 1/2 in
  • Swivel Raceway TypeDouble/Single Ball
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating95 Shore A
  • Wheel/Tread ColourGreen
  • Core ColourGray
  • Inside Slot Spacing - Length4.938 in
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Length5.25 in
  • System of MeasurementInch
  • Frame FinishEnamel
  • Mounting Plate Thickness5/16 in
  • Overall Wheel Width4 in
  • Swivel Lock TypeNo Lock Included
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 2,400 lb
  • Mounting Height 7 3/4 in
  • Mounting Plate Width 4 1/2 in
  • Tread Shape Standard
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • For Surface Type Concrete
  • Inside Slot Spacing - Width 2.438 in
  • Mounting Plate Shape Rectangle
  • Number of Wheels 2
  • Outside Slot Spacing - Width 3.375 in
  • Replacement Wheel 4DU68
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Swivel Construction Kingpin
  • Wheel Core Material Iron
  • Wheel Type Flat-Free
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list