!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL FOOT TIRE PRESSURE GAUGE, TIRE PRESSURE GAUGE, PENCIL, 2 PSI PRESSURE INCREMENTS

DUAL FOOT TIRE PRESSURE GAUGE, TIRE PRESSURE GAUGE, PENCIL, 2 PSI PRESSURE INCREMENTS

WESTWARD

DUAL FOOT TIRE PRESSURE GAUGE, TIRE PRESSURE GAUGE, PENCIL, 2 PSI PRESSURE INCREMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL FOOT TIRE PRESSURE GAUGE, TIRE PRESSURE GAUGE, PENCIL, 2 PSI PRESSURE INCREMENTS

DUAL FOOT TIRE PRESSURE GAUGE, TIRE PRESSURE GAUGE, PENCIL, 2 PSI PRESSURE INCREMENTS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP2HKW5
  • Mfr. Model # 2HKW5
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 511
  • Shipping Weight 0.44 lbs

Product Details

HD Truck Service Gauge, Calibrated 10 to 150 PSI, straight-on chuck plus 30 Degrees reverse angle chuck for inner wheels. Nylon indicator bar.

Technical Specs

  • ItemDual Foot Tire Pressure Gauge
  • MaterialPlastic, Steel
  • Tire Pressure Calibration Increments2 psi
  • Maximum Operating Air Pressure150 psi
  • ColourSilver
  • FinishChrome-Plated
  • Minimum Operating Temperature-4 Degrees F
  • Gauge Type Pencil
  • Overall Length 11 3/4 in
  • Minimum Operating Air Pressure 10 psi
  • Includes Ring
  • Features Straight-On, 30 Degrees Reverse Chuck
  • Maximum Operating Temperature 122 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list