!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRYWALL RASP WITH RAILS, DURASOFT HANDLE, 5 1/2 X 5 1/2 IN, STAINLESS STEEL

DRYWALL RASP WITH RAILS, DURASOFT HANDLE, 5 1/2 X 5 1/2 IN, STAINLESS STEEL

MARSHALLTOWN

DRYWALL RASP WITH RAILS, DURASOFT HANDLE, 5 1/2 X 5 1/2 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRYWALL RASP WITH RAILS, DURASOFT HANDLE, 5 1/2 X 5 1/2 IN, STAINLESS STEEL

DRYWALL RASP WITH RAILS, DURASOFT HANDLE, 5 1/2 X 5 1/2 IN, STAINLESS STEEL

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHDR389
  • Mfr. Model # DR389
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.355 lbs

Product Details

Remove 45 percent more material per stroke with this 5 1/2 x 5 1/2-inch drywall rasp with rails and stainless steel blades that do not clog or collect dust. The contoured DuraSoft handle ensures a good grip while filing in both directions. This rasp is used in drywall applications, including backer boards and vinyl tiles.

Technical Specs

  • ItemDuraSoft Drywall Rasp with Rails
  • Number of Pieces1
  • Width (In.)5.25"
  • CharacteristicsRemoves 45% More Material Per Stroke Than Other Popular Rasps, Works in Both Directions
  • For Use WithBacker Board and Vinyl Tile
  • Package Quantity1
  • Type Drywall
  • Length (In.) 5-1/2"
  • Construction Stainless Steel
  • Application Drywall Applications
  • Includes Rasp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list