!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRYWALL KIT WITH SPONGE, 10 X 5 IN, PLASTIC, PIECE 5

DRYWALL KIT WITH SPONGE, 10 X 5 IN, PLASTIC, PIECE 5

MARSHALLTOWN

DRYWALL KIT WITH SPONGE, 10 X 5 IN, PLASTIC, PIECE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRYWALL KIT WITH SPONGE, 10 X 5 IN, PLASTIC, PIECE 5

DRYWALL KIT WITH SPONGE, 10 X 5 IN, PLASTIC, PIECE 5

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.25 / EACH

EHC: EHC :
Min Qty 12 = $315.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHDK298
  • Mfr. Model # DK298
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Made of plastic, this five-piece drywall kit includes one 10 x 5-inch mud pan (mp295), one drywall sanding sponge (dws467), one joint knife, one corner tool (ct292), and one triple eagle knife (tek290). This kit is used with drywall taping knives, putty knives, and drywall hammers.

Technical Specs

  • ItemDrywall Kit with Sponge
  • Number of Pieces5
  • Width (In.)5"
  • Characteristics(1) Drywall Sanding Sponge #dws467 (16467), (1) Plastic Joint Knife, (1) Corner Tool #ct292 (16292), (1) Triple Edge Knife #tek290 (16290), (1) 10" Mud Pan #mp295 (17295)
  • For Use WithDrywall Taping Knives, Putty Knives, Drywall Hammers
  • Package Quantity12
  • Type Drywall
  • Length (In.) 10"
  • Construction Plastic
  • Application Drywall Applications
  • Includes (1) Drywall Sanding Sponge #DWS467 (16467), (1) Plastic Joint Knife, (1) Corner Tool #CT292 (16292), (1) Triple Edge Knife #TEK290 (16290), (1) 10" Mud Pan #MP295 (17295)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list