DRYWALL HAWK, 13 IN OVERALL W, 13 IN OVERALL L, HANDLE MAT. PROFORM, ALUMINUM BLADE
DRYWALL HAWK, 13 IN OVERALL W, 13 IN OVERALL L, HANDLE MAT. PROFORM, ALUMINUM BLADE
HYDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This drywall, masonry hawk has a width of 13 inch, and a length of 13 inch. The durasoft handle is four inches long. In addition, it is made of aluminum.
Technical Specs
Item Drywall, Masonry Hawk
Blade Shape Square
Overall Length 13 in
Blade Thickness 2 mm
Blade Material Aluminum
Handle Material DuraSoft(R)
Overall Width 13 in
Handle Length 4 in
Country of Origin Canada
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.34
/ each
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.44
/ each