!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRITICAL CLEAN SERIES DRY WIPE, BLUE, HYDRO KNIT, GENERAL PURPOSE CLEANING

CRITICAL CLEAN SERIES DRY WIPE, BLUE, HYDRO KNIT, GENERAL PURPOSE CLEANING

WYPALL

CRITICAL CLEAN SERIES DRY WIPE, BLUE, HYDRO KNIT, GENERAL PURPOSE CLEANING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRITICAL CLEAN SERIES DRY WIPE, BLUE, HYDRO KNIT, GENERAL PURPOSE CLEANING

CRITICAL CLEAN SERIES DRY WIPE, BLUE, HYDRO KNIT, GENERAL PURPOSE CLEANING

WYPALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.39 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB51636
  • Mfr. Model # 51636
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

This blue Critical Clean series dry wipe is made of hydro knit, features absorbent cloths that cleans oil, cleans residue that other rags may leave behind, dirt, durable, grime and solvents, nsf and fsc certified. Plus it is for use with the following applications: general purpose cleaning.

Technical Specs

  • ItemDry Wipe
  • Dispensing Form1/4 Fold
  • Absorbency LevelModerate
  • MaterialHydro Knit
  • Sheet Width23 1/2 in
  • Ply1
  • Primary Cleaning ApplicationGeneral Purpose Cleaning
  • Sheet Size12 1/2 in x 23 1/2 in
  • Wipe Type Food Service Wipe
  • Product Series Critical Clean
  • Colour Blue
  • Sheet Length 12 1/2 in
  • Number of Sheets 200
  • Self-Dispensing Package Self-Dispensing Package
  • Features Absorbent Cloths that Cleans Oil, Cleans Residue that Other Rags May Leave Behind, Dirt, Durable, Grime and Solvents, NSF and FSC Certified
  • Country of Origin Colombia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list