DRY-ERASE BOARD MELAMINE 24HX36W IN
DRY-ERASE BOARD MELAMINE 24HX36W IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Economical: surface is easy to write on and wipe off. Removable marker rail has protective plastic end caps. Mounting hardware included. Includes full-length marker tray, marker and mounting hardware.
Technical Specs
Dry Erase Product Grouping Dry Erase Board
Mounting/Mobility Type Wall Mounted
Dry Erase Height 24 in
Depth 1-1/4"
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Dry Erase Surface Type Melamine
Item Dry Erase Board
Board Properties Non-Magnetic
Board Colour White
Dry Erase Width 36 in
Dry Erase Surface Finish Gloss
Frame Colour Silver
Frame Material Aluminium
Includes Mounting Hardware and Tray
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.92
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.88
/ each