This draining drum truck measures 23 1/2 inch width x 60 5/8 inch height x 20 1/16 inch depth and is yellow. In addition, it has a 1,000-pound load capacity, a double handle.
Technical Specs
ItemDraining Drum Truck
For Container MaterialSteel
Wheel TypePoly On Poly
Handle TypeDouble
ColourYellow
Nose Plate Type4"
Overall Depth20 1/16 in
Overall Width23 1/2 in
Load Capacity1,000 lb
Wheel Dia.3 in
Wheel/Tread MaterialPoly On Poly
Number of Batteries0
Nose Plate Thickness1/2 in
Operating Angles3 Degrees
Overall Height60 5/8 in
Compatible with Product TypeDrum
Country of OriginUnited States
(subject to change)