!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET, FOR 6 DRUMS, 66 GALLON CAPACITY, BLACK

DRUM SPILL CONTAINMENT PALLET, FOR 6 DRUMS, 66 GALLON CAPACITY, BLACK

APPROVED VENDOR

DRUM SPILL CONTAINMENT PALLET, FOR 6 DRUMS, 66 GALLON CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET, FOR 6 DRUMS, 66 GALLON CAPACITY, BLACK

DRUM SPILL CONTAINMENT PALLET, FOR 6 DRUMS, 66 GALLON CAPACITY, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,128.87 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9GFK2
  • Mfr. Model # 9GFK2
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Product Details

This drum spill containment pallet is for five drums and has up to 66-gallon capacity, plus it is black.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • For Number of IBC0
  • Forklift Pockets4-Way
  • Height6-1/2"
  • Includes Overflow BladderNo
  • Length77"
  • Low ProfileNo
  • Modular TypeModular
  • Pallet ColourBlack
  • Product TypeSpill Deck
  • Spill Capacity66 gal.
  • Sump Connection CapabilityNo
  • Supports SPCC ComplianceYes
  • For Number of 55 gal. Drums 6
  • For Use With Standard Fork Yes
  • Grate Colour Black
  • Includes Drain No
  • Indoor/Outdoor Use Indoor
  • Load Capacity 8000 lb.
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, SPCC
  • Supports EPA Compliance 40 CFR 264.175
  • Width 51-1/2"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list