!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP TUBE,47" L,SS,1 1/3" I.D.

DRUM PUMP TUBE,47" L,SS,1 1/3" I.D.

DAYTON

DRUM PUMP TUBE,47" L,SS,1 1/3" I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP TUBE,47" L,SS,1 1/3" I.D.

DRUM PUMP TUBE,47" L,SS,1 1/3" I.D.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,449.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53RU59
  • Mfr. Model # 53RU59
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • ItemDrum Pump Tube
  • Max. Flow Rate35 gpm
  • Suction Tube Length47 in
  • Wetted Materials316 Stainless Steel, Carbon Graphite, PTFE
  • For Media TypeAcetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Cyclohexane, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Isopropanol, Ketones, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
  • Runs DryRuns Dry
  • Suction Tube OD1 1/2 in
  • Self-PrimingSelf-Priming
  • Diesel Exhaust Fluid CompatibleNot Diesel Exhaust Fluid Compatible
  • Discharge Tube Outlet ID1 in
  • For Container TypeTote
  • Inlet Size1 1/2 in
  • Max. Head Pressure16 psi
  • Not Recommended ChemicalsChromic Acid 30%, Chromic Acid 50%, DEF, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach to 20%, Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%
  • Overall Length51 in
  • Seal MaterialSealless
  • For Container Size 275 gal
  • Max. Viscosity 1,500 cps
  • Suction Tube Material Stainless Steel
  • Food Grade Not Food Grade
  • Max. Head 36 ft
  • Suction Tube ID 1 1/3 in
  • Agency Compliance ATEX
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone MEK), Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint Thinner, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene 50%, Turpentine, Windshield Washer Fluid, Xylene
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet OD 1 1/2 in
  • For Use With Flammables Liquids
  • Max. Fluid Temp. 175 Degrees F
  • Max. Pressure 16 psi
  • Outlet Size 1 in Barb
  • Pump Package Type Drum Pump Tube
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list