!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP TUBE,39 IN L,PVDF ,1 1/3" I.D.

DRUM PUMP TUBE,39 IN L,PVDF ,1 1/3" I.D.

DAYTON

DRUM PUMP TUBE,39 IN L,PVDF ,1 1/3" I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP TUBE,39 IN L,PVDF ,1 1/3" I.D.

DRUM PUMP TUBE,39 IN L,PVDF ,1 1/3" I.D.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,261.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DLL3
  • Mfr. Model # 1DLL3
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • ItemDrum Pump Tube
  • Max. Flow Rate35 gpm
  • Suction Tube Length39 in
  • Wetted MaterialsCarbon Graphite, Hastelloy C-276, PTFE, PVDF
  • For Media TypeAcetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water
  • Runs DryYes
  • Suction Tube OD1 in
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Trichlorethylene (50%)
  • Discharge Connection TypeHose Barb
  • Discharge Tube Outlet OD1 1/2 in
  • For Use WithLiquid Transfer
  • Inlet Size1 5/8 in
  • Max. Head Pressure16 psi
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Cyclohexane, DEF, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Stoddard Solvent (Mineral Spirits), Toluene, Xylene
  • Overall Length43 in
  • Seal MaterialSealless
  • For Container Size 55 gal
  • Max. Viscosity 1500 CPS
  • Suction Tube Material PVDF
  • Food Grade Not Food Grade
  • Max. Head 36 ft
  • Suction Tube ID 1 1/3 in
  • Self-Priming Yes
  • Diesel Exhaust Fluid Compatible No
  • Discharge Tube Outlet ID 1 in
  • For Container Type Drum
  • Includes Hose Barb
  • Max. Fluid Temp. 175 Degrees F
  • Max. Pressure 16 psi
  • Outlet Size 1 in
  • Pump Package Type Drum Pump Tube
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list