!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP NOZZLE,MANUAL

DRUM PUMP NOZZLE,MANUAL

DAYTON

DRUM PUMP NOZZLE,MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP NOZZLE,MANUAL

DRUM PUMP NOZZLE,MANUAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $771.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DLU4
  • Mfr. Model # 1DLU4
  • UNSPSC # 40151552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • ItemDrum Pump Nozzle
  • Inlet Size1 in
  • Overall Length11 in
  • Max. Fluid Temp.175 Degrees F
  • Spout Connection TypeIntegral to Nozzle
  • For Media TypeAcetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40%), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water
  • Diesel Exhaust Fluid CompatibleNot Diesel Exhaust Fluid Compatible
  • Max. Operating Pressure32 psi
  • Nozzle MaterialPVDF, Viton
  • Inlet Type Hose Barb
  • Spout Material PVDF
  • Nozzle Operation Manual
  • Wetted Materials PVDF, Viton
  • Metered Not Metered
  • Compatible Chemicals Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid (Concentrated Solution), Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hypochlorite/Bleach up to 20%, Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Trichlorethylene 50%
  • Food Grade Not Food Grade
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetone, Cyclohexane, DEF, Ethyl Ethanol, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Stoddard Solvent (Mineral Spirits), Toluene, Xylene
  • Primary Colour White
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list