!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP,ELECTRIC,1/8 HP,12V

DRUM PUMP,ELECTRIC,1/8 HP,12V

FINISH THOMPSON

DRUM PUMP,ELECTRIC,1/8 HP,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,ELECTRIC,1/8 HP,12V

DRUM PUMP,ELECTRIC,1/8 HP,12V

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,326.83 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40P655
  • Mfr. Model # S6
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.39 lbs

Technical Specs

  • ItemElectric Drum Pump Motor
  • Power SourceElectric
  • Motor HP1/8 hp
  • Explosion ProofNot Explosion Proof
  • Full Load Amps10.8 A
  • Input Watts150 W
  • Housing MaterialNylon
  • Duty CycleContinuous
  • Number of Phases1
  • Includes115V Charger, Wall Hanger
  • Agency ComplianceCE
  • Nominal Voltage12V DC
  • Pump Package Type Drum Pump Motor
  • Motor Type DC Rechargeable Motor
  • Motor Enclosure Splashproof
  • Rated Voltage 12V DC
  • Thermal Protection Thermal Protection
  • Variable Speed Variable Speed
  • Plug Type NEMA 5-15
  • Noise Level 64 dB
  • Motor RPM 8,000 to 12,000 RPM
  • For Use With DEFP001, DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps
  • Series EF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list