!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BASCO DRUM AND PAIL LIFTER, 2 GRIP POINTS, FOR 55 TO 85 GAL DRUM CAPACITY, METAL, RIM, VERTICAL

BASCO DRUM AND PAIL LIFTER, 2 GRIP POINTS, FOR 55 TO 85 GAL DRUM CAPACITY, METAL, RIM, VERTICAL

APPROVED VENDOR

BASCO DRUM AND PAIL LIFTER, 2 GRIP POINTS, FOR 55 TO 85 GAL DRUM CAPACITY, METAL, RIM, VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASCO DRUM AND PAIL LIFTER, 2 GRIP POINTS, FOR 55 TO 85 GAL DRUM CAPACITY, METAL, RIM, VERTICAL

BASCO DRUM AND PAIL LIFTER, 2 GRIP POINTS, FOR 55 TO 85 GAL DRUM CAPACITY, METAL, RIM, VERTICAL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $521.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8NCJ7
  • Mfr. Model # 90S-A
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.98 lbs

Technical Specs

  • ItemDrum and Pail Lifter
  • Number of Grip Points2
  • For Minimum Drum Diameter23 in
  • Overall Length19 5/8 in
  • For Drum MaterialMetal
  • For Drum Capacity55 to 85 gal
  • Drum Orientation Vertical
  • For Maximum Drum Diameter 27 1/4 in
  • Material Steel
  • Weight Capacity 1,000 lb
  • Grip Location Rim
  • Product Type Lifting Hook
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list