DRUM LIFTER, 32½ IN OVERALL H, 43¼ IN X 40½ IN X 32½ IN, 43¼ IN OVERALL L
DRUM LIFTER, 32½ IN OVERALL H, 43¼ IN X 40½ IN X 32½ IN, 43¼ IN OVERALL L
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This forklift fork mounted drum handling equipment measures 40 1/2 inch width x 32 1/2 inch height x 43 1/4 inch length, and is red. It is made out of steel. In addition, it has a 2,000-pound load capacity.
Technical Specs
Item Forklift Fork Mounted Drum Handling Equipment
Overall Length 43 1/4 in
Compatible Drum Material Fibre, Plastic, Steel
Load Capacity - Maximum 2,000 lb
Jaw Functions Tilt
Compatible Fork Width 7 1/4 in
Colour Red
Fork Pocket Spacing 27 in
Overall Height 32 1/2 in
Overall Width 40 1/2 in
Number of Drums 2
Compatible Drum Capacity 30 gal, 55 gal
Compatible Fork Length 35 in
Compatible Fork Height 2 1/4 in
Material Steel
Product Type Top-Grip Drum Handler
Country of Origin China
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$650.94
/ EACH